LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

PET FLEECE WIRE HARNESS TAPE 19MM X 25M

894.51608 - UNSPSC 31201502
9501038127990 1
PET FLEECE WIRE HARNESS TAPE 19MM X 25M PET FLEECE WIRE HARNESS TAPE 19MM X 25M
PET FLEECE WIRE HARNESS TAPE 19MM X 25M

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

8 pieces in stock at Mississauga, ON as of 5:26 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material Polyethylene terephthalate
Width 19 mm
Length 25 m
Elongation at Break 20%
Type of Adhesive Rubber based
Abrasion resistance (5mm mandrel) Class A (acc. to LV312)
Min. Temperature Resistance -40 °C
Temperature resistance (3000h) 105 °C
Tensile Strength 40 N/cm
Unwind Force (roll width ? 9mm) 4.6 N/roll (30 m/min)
Unwind Force (roll width > 9mm) 9 N/roll (30 m/min)
Total thickness 280 µm
Backing Material PET fleece
Adhesion to Steel 3 N/cm
Flame resistance as composite Class B (acc. to LV312)
Noise damping (decibel) Class C (acc. to LV312)
Abrasion resistance (10mm mandrel) Class B (acc. to LV312)
EAN 4005800084232

Customers Also Viewed

Is Often Bought With

You Might Also Like